Motion
M60346L4

MASTER PT
M60346L4

30:1 Ratio
MI ITEM #11827097
MFR #M60346L4
List Price$61,635.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60346L4

30:1 Ratio
MI ITEM #11827097
MFR #M60346L4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61,635.40/each for your price

Overview

Mfr description
M60346L4 210CM40A-30-L4-STD

Specifications

  • Ratio
    30:1
  • NEMA / IEC Frame Size
    210TC
  • Input Horsepower
    20 hp
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    19599
  • Output RPM
    58 rpm
  • Output Torque
    19599
  • Series
    CM40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought