Motion
M60350L1

MASTER PT
M60350L1

60:1 Ratio
MI ITEM #11827098
MFR #M60350L1
Price$61,635.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60350L1

60:1 Ratio
MI ITEM #11827098
MFR #M60350L1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61,635.40/each

Specifications

Dimensions

  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    25234
  • NEMA / IEC Frame Size
    210TC
  • Ratio
    60:1

Details

  • Input Horsepower
    13.40 hp
  • Output RPM
    29 rpm
  • Output Torque
    25234
  • Series
    CM40

Overview

Mfr description
M60350L1 210CM40A-60-L1-STD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought