Motion
M60359F

MASTER PT
M60359F

288:1 Ratio
Mi Item #11827099
MFR #M60359F
Price$63,875.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60359F

288:1 Ratio
Mi Item #11827099
MFR #M60359F

Mfr description
M60359F 210CM40F-288.1-B1 XL REDUCER FLA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63,875.71/each

Specifications

Dimensions

  • Maximum Output RPM
    6 rpm
  • Maximum Output Torque
    26228
  • NEMA / IEC Frame Size
    210TC
  • Ratio
    288:1

Details

  • Input Horsepower
    3.96 hp
  • Output RPM
    6 rpm
  • Output Torque
    26228
  • Series
    CM40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)