1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MASTER PT
M94413L1XT
144:1 Ratio
MI ITEM #
11827157
MFR #
M94413L1XT
Your Price
$8,334.33
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Helical Worm
MASTER PT M94413L1XT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTER PT
M94413L1XT
144:1 Ratio
MI ITEM #
11827157
MFR #
M94413L1XT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$8,334.33
/each
(List
$10,001.20
)
Qty
Add to Cart
Overview
Mfr description
M94413L1XT 56CM16A-144.1-L1-XT
Specifications
Ratio
144:1
NEMA / IEC Frame Size
56C
Input Horsepower
0.75 hp
Output RPM
12 rpm
Output Torque
2624
Series
CM16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data