Specifications
Details
- Includes(1) 1/8 in. x 4 in. Slotted Cabinet Round Screwdriver (JCP1804R) | (1) 1/8 in. x 8 in. Slotted Cabinet Round Screwdriver (JCP1808R) | (1) 3/16 in. x 4 in. Slotted Cabinet Round Screwdriver (JC31604R) | (1) 3/16 in. x 8 in. Slotted Cabinet Round Screwdriver (JC31608R)
- Number Of Screwdrivers19
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)