Motion
50505
5mil,XL, 14inch length, butyl rubber glove
MI ITEM #11827825
MFR #50505
List Price$48.81/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5mil,XL, 14inch length, butyl rubber glove
MI ITEM #11827825
MFR #50505

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.81/pr for your price

Overview

Mfr description
50505 5MIL,XL, 14" LENGTH, BUTYL RUBBER
  • 5mil, 14inch, butyl, USA MADE

Specifications

  • Material
    Butyl
  • Cuff Type
    Rolled bead
  • Length
  • Hand Type
    Anatomical
  • Color
    Black
  • Surface Finish
    Smooth
  • Supported Or Unsupported
    Unsupported
  • Thickness
    5 mil
  • Powder Free
    No
  • Manufacturer Catalog Number
    50505
  • Harmonization Code
    4015.19.1050
  • Cuff Style
    Gauntlet cuff
  • Industry Use
    Chemical, manufacturing, haz mat
  • Technical Data Sheet
    Yes
  • Features & Benefits
    5mil, 14inch, butyl, USA MADE
  • Prop 65
    Yes
  • Size
    XL
  • US Made
    Yes
  • Description Keyword
    Chemical resistant, butyl, USA made
  • Material Thickness
    5 mil
  • Material Type
    Butyl
  • Protection Type
    Chemical
  • Reflective Or High Visibility
    Neither
  • Sterile Gloves
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought