Motion
53505
35 mil, XL, 14inch length, butyl rubber glove
Mi Item #11827845
MFR #53505
Price$140.14/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35 mil, XL, 14inch length, butyl rubber glove
Mi Item #11827845
MFR #53505

Mfr description
53505 35 MIL, XL, 14" LENGTH, BUTYL RUB
  • 35mil, 14inch, butyl, USA MADE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.14/pr

Specifications

Dimensions

  • Length  
    14
  • Material Thickness
    35 mil
  • Size
    XL
  • Thickness
    35 mil

Details

  • Color
    Black
  • Cuff Style
    Gauntlet cuff
  • Cuff Type
    Rolled bead
  • Description Keyword
    Chemical resistant, butyl, USA made
  • Features & Benefits
    35mil, 14inch, butyl, USA MADE
  • Hand Type
    Anatomical
  • Harmonization Code
    4015.19.1050
  • Industry Use
    Chemical, manufacturing, haz mat
  • Manufacturer Catalog Number
    53505
  • Material
    Butyl
  • Material Type
    Butyl
  • Powder Free
    No
  • Prop 65
    Yes
  • Protection Type
    Chemical
  • Reflective Or High Visibility
    Neither
  • Sterile Gloves
    No
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Smooth
  • Technical Data Sheet
    Yes
  • US Made
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)