Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14 mil, XL, 14inch length, rough finish butyl rubber glove
MI ITEM #11827855
MFR #51605

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
51605 14 MIL, XL, 14" LENGTH, ROUGH FINI
  • 14mil, 14inch, butyl, USA MADE

Specifications

  • Material
    Butyl
  • Cuff Type
    Rolled bead
  • Length
  • Hand Type
    Anatomical
  • Color
    Black
  • Surface Finish
    Rough
  • Supported Or Unsupported
    Unsupported
  • Thickness
    14 mil
  • Powder Free
    No
  • Manufacturer Catalog Number
    51605
  • Harmonization Code
    4015.19.1050
  • Cuff Style
    Gauntlet cuff
  • Industry Use
    Chemical, manufacturing, haz mat
  • Technical Data Sheet
    Yes
  • Features & Benefits
    14mil, 14inch, butyl, USA MADE
  • Prop 65
    Yes
  • Size
    XL
  • US Made
    Yes
  • Description Keyword
    Chemical resistant, butyl, USA made
  • Material Thickness
    14 mil
  • Material Type
    Butyl
  • Protection Type
    Chemical
  • Reflective Or High Visibility
    Neither
  • Sterile Gloves
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought