Motion
89008
Size 8 11" Electrical Class 00 low volt gloves
Mi Item #11827861
MFR #89008
Price$125.72/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 8 11" Electrical Class 00 low volt gloves
Mi Item #11827861
MFR #89008

Mfr description
89008 CLASS 00 LOW VOLT 11" RUBBER GLOVE
  • USA MADE, Solvent Dipped, Low Voltage, Rubber insulating gloves. 11inch length. Offering fantastic dexterity and comfort, with our specialized rubber formula.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.72/pr

Specifications

Dimensions

  • Glove Size
    8
  • Length  
    11inch

Details

  • AC Maximum Use Voltage
    500
  • AC Test Voltage
    2500
  • Class Number
    00
  • Color
    Black
  • Cuff Type
    Straight
  • Hand Type
    Anatomical
  • Material
    Natural rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)