Motion
89009
Size 9 11" Electrical Class 00 low volt gloves
MI ITEM #11827862
MFR #89009
Price$125.72/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 9 11" Electrical Class 00 low volt gloves
MI ITEM #11827862
MFR #89009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$125.72/pr

Specifications

Dimensions

  • Glove Size
    9
  • Length  
    11inch

Details

  • AC Maximum Use Voltage
    500
  • AC Test Voltage
    2500
  • Class Number
    00
  • Color
    Black
  • Cuff Type
    Straight
  • Hand Type
    Anatomical
  • Material
    Natural rubber

Overview

Mfr description
89009 CLASS 00 LOW VOLT 11" RUBBER GLOVE
  • USA MADE, Solvent Dipped, Low Voltage, Rubber insulating gloves. 11inch length. Offering fantastic dexterity and comfort, with our specialized rubber formula.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought