Motion
89011
Size 11 11" Electrical Class 00 low volt gloves
MI ITEM #11827864
MFR #89011
List Price$125.72/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 11 11" Electrical Class 00 low volt gloves
MI ITEM #11827864
MFR #89011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$125.72/pr for your price

Overview

Mfr description
89011 CLASS 00 LOW VOLT 11" RUBBER GLOVE
  • USA MADE, Solvent Dipped, Low Voltage, Rubber insulating gloves. 11inch length. Offering fantastic dexterity and comfort, with our specialized rubber formula.

Specifications

  • Glove Size
    11
  • Class Number
    00
  • Length
  • Color
    Black
  • Hand Type
    Anatomical
  • Material
    Natural rubber
  • Cuff Type
    Straight
  • AC Maximum Use Voltage
    500
  • AC Test Voltage
    2500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought