Motion
80108
Size 8 11" Electrical Class 0 low volt gloves
MI ITEM #11827866
MFR #80108
Your Price$119.55/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 8 11" Electrical Class 0 low volt gloves
MI ITEM #11827866
MFR #80108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$119.55/pr(List $137.49)

Overview

Mfr description
80108 CLASS 0 LOW VOLT 11" RUBBER GLOVES
  • USA MADE, Solvent Dipped, Low Voltage, Rubber insulating gloves. 11inch length. Offering fantastic dexterity and comfort, with our specialized rubber formula.

Specifications

  • Glove Size
    8
  • Class Number
    0
  • Length
  • Color
    Black
  • Hand Type
    Anatomical
  • Material
    Natural rubber
  • Cuff Type
    Straight
  • AC Maximum Use Voltage
    1000
  • AC Test Voltage
    5000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought