Motion
80112
Size 12 11" Electrical Class 0 low volt gloves
Mi Item #11827870
MFR #80112
Price$137.49/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 12 11" Electrical Class 0 low volt gloves
Mi Item #11827870
MFR #80112

Mfr description
80112 CLASS 0 LOW VOLT 11" RUBBER GLOVES
  • USA MADE, Solvent Dipped, Low Voltage, Rubber insulating gloves. 11inch length. Offering fantastic dexterity and comfort, with our specialized rubber formula.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.49/pr

Specifications

Dimensions

  • Glove Size
    12
  • Length  
    11inch

Details

  • AC Maximum Use Voltage
    1000
  • AC Test Voltage
    5000
  • Class Number
    0
  • Color
    Black
  • Cuff Type
    Straight
  • Hand Type
    Anatomical
  • Material
    Natural rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)