Motion
81442X3X

FALLTECH
81442X3X

Harness - Polyester Material, Dorsal, Hip D-Ring Location, Tongue Buckle Leg Strap, 133 lbs to 425 lbs Weight Capacity
Mi Item #11828014
MFR #81442X3X
Price$580.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
81442X3X

Harness - Polyester Material, Dorsal, Hip D-Ring Location, Tongue Buckle Leg Strap, 133 lbs to 425 lbs Weight Capacity
Mi Item #11828014
MFR #81442X3X

Mfr description
81442X3X FT-IRON 3D CONSTRUCTION BELTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$580.63/each

Specifications

Details

  • Capacity
    133 lbs to 425 lbs
  • Chest Strap Buckle
    Tongue Buckle
  • D Ring Locations
    Dorsal, Hip
  • Harness Material
    Polyester
  • Leg Strap Buckle
    Tongue Buckle
  • Shoulder Strap Buckle
    Tongue Buckle
  • Standards Met
    ANSI Z359.11-2021, CSA Z259.10-2018, OSHA 1926.502 and 1910.140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)