Motion
280-HP1481R-11
Hard Hat - Wheel Ratchet/Adjustable clips for height adjustment Adjustment, Black Color
Mi Item #11829034
MFR #280-HP1481R-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Wheel Ratchet/Adjustable clips for height adjustment Adjustment, Black Color
Mi Item #11829034
MFR #280-HP1481R-11

Mfr description
280-HP1481R-11 WOLFJAW FULL BRIM HARD HA
  • Fiberglass resin shell withstands radiant temperatures up to 350° F
  • Smooth dome shape with exposed rivets is popular in Construction, Industry and Metalworking
  • 8-Point riveted textile suspension for increased comfort and force displacement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    Ideal for use in steel mills, welding, construction, open-pit mining, oil/gas/petrochemical refineries, rubber manufacturing and steam tunnels.
  • Adjustment Type
    Wheel Ratchet/Adjustable clips for height adjustment
  • ANSI Rating
    ANSI Z89.1
  • Color
    Black
  • Country of Origin
    China
  • Manufacturer Upc Number
    616314376276
  • Shell Material
    Fiberglass Composite
  • Standards Met
    ANSI/ISEA Z89.1
  • UPC_NO
    616314376276
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)