Motion
SSR20XW1UUM+220LM

THK AMERICA INC
SSR20XW1UUM+220LM

Standard Ball Assembly Slide - Rail Size: 20 mm, 220 mm Long
MI ITEM #11829803
MFR #SSR20XW1UUM+220LM
Price$467.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SSR20XW1UUM+220LM

Standard Ball Assembly Slide - Rail Size: 20 mm, 220 mm Long
MI ITEM #11829803
MFR #SSR20XW1UUM+220LM

Mfr description
SSR20XW1UUM+220LM ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$467.13/each

Specifications

Dimensions

  • Length
    220 mm
  • Rail Size
    20 mm
  • Weight
    1.57 lbs, 0.712 kg

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    MA: 0.138 kNm, MB: 0.0847 kNm, MC: 0.18
  • OAL
    220 mm
  • Radial Static Load Capacity
    23.4 kN, 5260.53 lbf
  • Rail Style
    Profiled
  • Slider Type
    Standard Slider

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)