Motion
PSL-K-35-C

ZERO MAX
PSL-K-35-C

Keyless Bushing - PSL-K-C Series, 35 mm ID, 47 mm OD
MI ITEM #11829886
MFR #PSL-K-35-C
Your Price$310.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-35-C

Keyless Bushing - PSL-K-C Series, 35 mm ID, 47 mm OD
MI ITEM #11829886
MFR #PSL-K-35-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$310.47/each(List $357.04)

Overview

Mfr description
PSL-K-35-C POSI LOK 35MM ID MODEL K

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    8093 lbf
  • Finish Coating
    Electroless Nickel Plated
  • Number Of Locking Screws
    8
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    210 N/mm^2
  • Hub Contact Pressure
    21756 psi
  • Overall Length
    49 mm
  • Series
    PSL-K-C
  • Weight
    1.16 lbs
  • Bore Diameter
    35 mm
  • Bolt Size
    M6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought