Motion
PSL-K-16-F

ZERO MAX
PSL-K-16-F

Keyless Bushing - PSL-K-F Series, 16 mm ID, 24 mm OD
MI ITEM #11829935
MFR #PSL-K-16-F
List Price$201.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-16-F

Keyless Bushing - PSL-K-F Series, 16 mm ID, 24 mm OD
MI ITEM #11829935
MFR #PSL-K-16-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$201.50/each for your price

Overview

Mfr description
PSL-K-16-F KEYLESS SHAFT BUSHING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    2284 lbf
  • Number Of Locking Screws
    4
  • Screw Size
    M5x12
  • Shaft Contact Pressure
    227.37 N/mm^2
  • Hub Contact Pressure
    21985 psi
  • Overall Length
    34 mm
  • Series
    PSL-K-F
  • Weight
    0.29 lbs
  • Bore Diameter
    16 mm
  • Bolt Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text