Specifications
Dimensions
- SizeMedium
- Weight0.16 lb
Details
- Country of OriginUS
- Manufacturer Upc Number613983119999
- Minimum Order Quantity1
- UPC_NO613983119999
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)