Specifications
Dimensions
- SizeSmall/Medium
- Weight0.1927 lb
Details
- ColorOrange
- Country of OriginUS
- Manufacturer Upc Number613983120025
- Minimum Order Quantity1
- UPC_NO613983120025
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)