Overview
Mfr description
0033RWHTSMD WICK SOCKS 0033R WICK SOCK S
Specifications
- ColorBlack
- SizeLarge/X-Large
- Country of OriginUS
- Manufacturer Upc Number613983018391
- UPC_NO613983018391
- Minimum Order Quantity1
- Weight0.33 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data