Overview
Mfr description
0039RBLKLXL BRUSHED THERMAL SOCKS 0039R
Specifications
- ColorBlack
- SizeLarge/X-Large
- Country of OriginCN
- Manufacturer Upc Number613983089865
- UPC_NO613983089865
- Minimum Order Quantity1
- Weight0.3217 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data