Specifications
Dimensions
- Size2XL
Details
- ColorLime
- Country of OriginCN
- Manufacturer Upc Number613983115427
- Product TypeHigh-Visibility Vests
- TypeRegular
- UPC_NO613983115427
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)