Specifications
Dimensions
- SizeM
Details
- ColorLime
- Country of OriginCN
- Manufacturer Upc Number613983106982
- Product TypeHigh-Visibility Vests
- TypeRegular
- UPC_NO613983106982
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)