Overview
Mfr description
0207RGRALAR ERGO 0207R REGULAR GRAY LARG
Specifications
- Glove SizeL or Size 9
- SizeLarge
- Material TypeKnit Gloves - Coated
- ColorGrey
- Coating MaterialLatex
- Manufacturer Upc Number613983000044
- UPC_NO613983000044
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data