Overview
Mfr description
0207RGRAMED ERGO 0207R REGULAR GRAY MEDI
Specifications
- Glove SizeM or Size 8
- SizeMedium
- Material TypeGeneral Purpose Gloves
- ColorGrey
- Manufacturer Upc Number613983000051
- UPC_NO613983000051
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data