Specifications
Dimensions
- Glove SizeS or Size 7
- SizeSmall
Details
- ColorGrey
- Country of OriginCN
- Manufacturer Upc Number613983089872
- Material TypeGeneral Purpose Gloves
- UPC_NO613983089872
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)