Overview
Mfr description
0208RHVLLAR HIVIS ERGO 0208R REGULAR HI-
Specifications
- Glove SizeL or Size 9
- SizeLarge
- Material TypeKnit Gloves - Coated
- Lining MaterialAcrylic
- ColorHi-Vis Lime
- Coating MaterialLatex
- Manufacturer Upc Number613983079125
- UPC_NO613983079125
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data