Overview
Mfr description
0208RHVLMED HIVIS ERGO 0208R REGULAR HI-
Specifications
- Glove SizeM or Size 8
- SizeMedium
- Material TypeGeneral Purpose Gloves
- ColorHi-Vis Lime
- Manufacturer Upc Number613983079132
- UPC_NO613983079132
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data