Overview
Mfr description
0208RHVLXLG HIVIS ERGO 0208R REGULAR HI-
Specifications
- Glove SizeXL or Size 10
- SizeX-Large
- Material TypeGeneral Purpose Gloves
- ColorHi-Vis Lime
- Manufacturer Upc Number613983079149
- UPC_NO613983079149
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data