Overview
Mfr description
0210RNATMED LIGHTWEIGHT DOT GRIP 0210R R
Specifications
- Glove SizeM or Size 8
- SizeMedium
- Material TypeGeneral Purpose Gloves
- ColorBeige
- Manufacturer Upc Number613983096641
- UPC_NO613983096641
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data