Overview
Mfr description
0210RNATXLG LIGHTWEIGHT DOT GRIP 0210R R
Specifications
- Glove SizeXL or Size 10
- SizeX-Large
- Material TypeGeneral Purpose Gloves
- ColorBeige
- Manufacturer Upc Number613983019817
- UPC_NO613983019817
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data