Specifications
Dimensions
- Glove SizeL or Size 9
- SizeLarge
Details
- ColorBeige
- Country of OriginCN
- Lining MaterialCotton, Polyester
- Manufacturer Upc Number613983019787
- Material TypeGeneral Purpose Gloves
- UPC_NO613983019787
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)