Overview
Mfr description
0211RNATSML LIGHTWEIGHT STRING LINER 021
Specifications
- Glove SizeS or Size 7
- SizeSmall
- Material TypeGeneral Purpose Gloves
- ColorBeige
- Manufacturer Upc Number613983097228
- UPC_NO613983097228
- TypeString Glove
- Country of OriginCN
- Product TypesLightweight String Glove Liner
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data