Overview
Mfr description
0211RNATXSM LIGHTWEIGHT STRING LINER 021
Specifications
- Glove SizeXS or Size 6
- SizeX-Small
- Material TypeGeneral Purpose Gloves
- ColorBeige
- Manufacturer Upc Number613983115533
- UPC_NO613983115533
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data