Overview
Mfr description
0212RGRALAR POLY HONEYCOMB GRIP 0212R RE
Specifications
- Glove SizeL or Size 9
- SizeLarge
- Material TypeKnit Gloves - Coated
- Lining MaterialCotton, Polyester
- ColorGrey
- Coating MaterialPVC
- Manufacturer Upc Number613983000198
- UPC_NO613983000198
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data