Overview
Mfr description
0212RGRAMED POLY HONEYCOMB GRIP 0212R RE
Specifications
- Glove SizeM or Size 8
- SizeMedium
- Material TypeGeneral Purpose Gloves
- ColorGrey
- Manufacturer Upc Number613983000204
- UPC_NO613983000204
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data