Overview
Mfr description
0212RGRAXLG POLY HONEYCOMB GRIP 0212R RE
Specifications
- Glove SizeXL or Size 10
- SizeX-Large
- Material TypeGeneral Purpose Gloves
- ColorGrey
- Manufacturer Upc Number613983000211
- UPC_NO613983000211
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data