Overview
Mfr description
0216RGLDLAR 3-FINGER LEATHER MITT 0216R
Specifications
- Glove SizeL or Size 9
- Material TypeLeather Palm Mitts
- Leather Material TypeSplit Cowhide Leather
- Leather GradeNo Grade Listed
- ColorGold
- Weight0.4569 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data