Overview
Mfr description
0222RBRNMED RAGG WOOL DOT 0222R REGULAR
Specifications
- Glove SizeM or Size 8
- SizeMedium
- Material TypeGeneral Purpose Gloves
- ColorBrown
- Manufacturer Upc Number613983096665
- UPC_NO613983096665
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data