Overview
Mfr description
0222RBRNXLG RAGG WOOL DOT 0222R REGULAR
Specifications
- Glove SizeXL or Size 10
- SizeX-Large
- Material TypeGeneral Purpose Gloves
- ColorBrown
- Manufacturer Upc Number613983096672
- UPC_NO613983096672
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data