Specifications
Dimensions
- Glove SizeL or Size 9
- SizeLarge
Details
- ColorBlue
- Country of OriginUS
- Manufacturer Upc Number613983000365
- Material TypeGeneral Purpose Gloves
- Product TypesPolypropylene Glove Liner
- TypeGlove Liner
- UPC_NO613983000365
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)