Overview
Mfr description
0223RBLUMED POLYPROPYLENE LINER 0223R RE
Specifications
- Glove SizeM or Size 8
- SizeMedium
- Material TypeGeneral Purpose Gloves
- ColorBlue
- Manufacturer Upc Number613983000372
- UPC_NO613983000372
- TypeGlove Liner
- Country of OriginUS
- Product TypesPolypropylene Glove Liner
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data