Specifications
Dimensions
- Glove SizeXL or Size 10
- SizeLarge/X-Large
Details
- Coating MaterialPVC
- ColorBlack
- Country of OriginCN
- Lining MaterialAcrylic
- Manufacturer Upc Number613983078791
- Material TypeKnit Gloves - Coated
- UPC_NO613983078791
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)