Specifications
Dimensions
- Glove SizeS / M
- SizeSmall/Medium
Details
- ColorBlack
- Country of OriginCN
- Manufacturer Upc Number613983078807
- Material TypeGeneral Purpose Gloves
- UPC_NO613983078807
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)