Motion
0229RGRALXL

Refrigiwear
0229RGRALXL

Thin Value Grip
MI ITEM #11830232
MFR #0229RGRALXL
Price$7.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Refrigiwear
0229RGRALXL

Thin Value Grip
MI ITEM #11830232
MFR #0229RGRALXL

Mfr description
0229RGRALXL THIN VALUE GRIP 0229R REGULA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.93/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Size
    Large/X-Large

Details

  • Coating Material
    Nitrile
  • Color
    Grey
  • Country of Origin
    CN
  • Lining Material
    Nylon
  • Manufacturer Upc Number
    613983096696
  • Material Type
    Knit Gloves - Coated
  • UPC_NO
    613983096696

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)