Overview
Mfr description
0229RGRASMD THIN VALUE GRIP 0229R REGULA
Specifications
- Glove SizeS / M
- SizeSmall/Medium
- Material TypeGeneral Purpose Gloves
- ColorGrey
- Manufacturer Upc Number613983096689
- UPC_NO613983096689
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data