Specifications
Dimensions
- Glove SizeXL or Size 10
- SizeLarge/X-Large
Details
- ColorBlack
- Country of OriginCN
- Manufacturer Upc Number613983087571
- Material TypeGeneral Purpose Gloves
- UPC_NO613983087571
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)