Overview
Mfr description
0237RSLVSMD DUAL-LAYER THERMAL TOUCHSCRE
Specifications
- Glove SizeS / M
- SizeSmall/Medium
- Material TypeGeneral Purpose Gloves
- ColorBlack
- Manufacturer Upc Number613983087564
- UPC_NO613983087564
- TypeThermal Glove
- Country of OriginCN
- Product TypesDual-Layer Thermal Touchscreen Glove
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data