Motion
0243RBLKLAR

Refrigiwear
0243RBLKLAR

Leather Palm Glove with Fabric Back - L or Size 9, Top Grain Goatskin Leather, Black
MI ITEM #11830238
MFR #0243RBLKLAR
Price$45.78/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Refrigiwear
0243RBLKLAR

Leather Palm Glove with Fabric Back - L or Size 9, Top Grain Goatskin Leather, Black
MI ITEM #11830238
MFR #0243RBLKLAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45.78/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Weight
    0.4742 lb

Details

  • Color
    Black
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Material Type
    Leather Palm Gloves - Fabric Back

Overview

Mfr description
0243RBLKLAR NYLON & GOATSKIN 0243R REGUL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought